- 3/8 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiCN Coating
| Shank Size - Metric | 9.52 mm |
| End Style | Ball Nose |
| Overall Length | 2.5 in |
| Flute Type | Spiral |
| No. of Flutes | 2 |
| Direction of Cut | Right Hand |
| Diameter - Fraction | 3/8 in |
| Center Cutting | Yes |
| Diameter - Decimal | 0.375 in |
| Mill Construction | General Purpose |
| Mill LOC Designation | Regular |
| Material | Carbide |
| Length of Cut | 1 in |
| Length Of Cut - Metric | 25.4 mm |
| Weight | 0.0 LB |

