Skip to content Skip to navigation menu
BassettB01513

B01513

MSE BN TICN2FL 1/8
Item #103763988
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
BassettB01513
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
Center Cutting Yes
Shank Size - Metric 3.17 mm
Flute Type Spiral
Diameter - Decimal 0.125 in
Mill LOC Designation Regular
Length of Cut 0.5 in
Length Of Cut - Metric 12.7 mm
No. of Flutes 2
Mill Construction General Purpose
End Style Ball Nose
Direction of Cut Right Hand
Material Carbide
Diameter - Fraction 1/8 in
Overall Length 1.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison