Skip to content Skip to navigation menu
BassettB01469

B01469

MSE TICN2FL 1/2
Item #103764150
  • 1/2 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiCN Coating
BassettB01469
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiCN Coating
Center Cutting Yes
Length Of Cut - Metric 25.4 mm
Diameter - Fraction 1/2 in
No. of Flutes 2
Mill LOC Designation Regular
Flute Type Spiral
Length of Cut 1 in
Overall Length 3 in
Shank Size - Metric 12.7 mm
End Style Corner Radius
Diameter - Decimal 0.5 in
Mill Construction General Purpose
Direction of Cut Right Hand
Material Carbide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison