- 13/64 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiCN Coating
| End Style | Corner Radius |
| Mill Construction | General Purpose |
| No. of Flutes | 2 |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| Mill LOC Designation | Regular |
| Length of Cut | 0.625 in |
| Diameter - Decimal | 0.2031 in |
| Shank Size - Metric | 6.35 mm |
| Material | Carbide |
| Overall Length | 2.5 in |
| Length Of Cut - Metric | 15.88 mm |
| Center Cutting | Yes |
| Diameter - Fraction | 13/64 in |
| Weight | 0.0 LB |

