Skip to content Skip to navigation menu
BassettB01448

B01448

MSE TICN2FL11/64
Item #103765564
  • 11/64 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
BassettB01448
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/64 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
Shank Size - Metric 4.76 mm
End Style Corner Radius
Flute Type Spiral
Overall Length 2 in
Direction of Cut Right Hand
Diameter - Decimal 0.1719 in
Mill Construction General Purpose
No. of Flutes 2
Diameter - Fraction 11/64 in
Length of Cut 0.625 in
Material Carbide
Center Cutting Yes
Mill LOC Designation Regular
Length Of Cut - Metric 15.88 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison