Skip to content Skip to navigation menu
BassettB01438

B01438

MSEXXBNTICN4FL3/4
Item #103764451
  • 3/4 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • TiCN Coating
BassettB01438
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • TiCN Coating
Center Cutting Yes
Shank Size - Metric 19.05 mm
Length of Cut 3 in
End Style Ball Nose
Overall Length 6 in
Material Carbide
Flute Type Spiral
Length Of Cut - Metric 76.2 mm
Diameter - Decimal 0.75 in
Mill Construction General Purpose
Direction of Cut Right Hand
Mill LOC Designation Extra Long
No. of Flutes 4
Diameter - Fraction 3/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison