Skip to content Skip to navigation menu
BassettB00346

B00346

MDES-4 3/16X3/8 TA 4F DE MINI
Item #103764260
  • 3/16 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiAlN Coating
BassettB00346
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiAlN Coating
Diameter - Decimal 0.1875 in
Direction of Cut Right Hand
Length Of Cut - Metric 9.52 mm
Material Carbide
Mill Construction General Purpose
Center Cutting Yes
Overall Length 2 in
Diameter - Fraction 3/16 in
End Style Square
Length of Cut 0.375 in
Mill LOC Designation Stub
Shank Size - Metric 4.76 mm
No. of Flutes 4
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison