
- 7/16 in Diameter
- Carbide Material
- 4 in Overall Length
- TiAlN Coating
Flute Type | Spiral |
Diameter - Fraction | 7/16 in |
Length Of Cut - Metric | 22.22 mm |
Center Cutting | Yes |
Material | Carbide |
Diameter - Decimal | 0.4375 in |
Mill Construction | General Purpose |
Mill LOC Designation | Regular |
Overall Length | 4 in |
Direction of Cut | Right Hand |
Length of Cut | 0.875 in |
End Style | Square |
No. of Flutes | 2 |
Shank Size - Metric | 12.7 mm |
Weight | 0.0 LB |
