
- E Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
Shank Size - Metric | 9.52 mm |
Diameter - Wire | E |
Center Cutting | Yes |
Length of Cut | 0.625 in |
Flute Type | Spiral |
Mill LOC Designation | Regular |
No. of Flutes | 2 |
Length Of Cut - Metric | 15.88 mm |
Overall Length | 3.5 in |
Material | Carbide |
Direction of Cut | Right Hand |
Diameter - Fraction | 1/4 in |
Diameter - Decimal | 0.25 in |
Mill Construction | General Purpose |
End Style | Square |
Weight | 0.0 LB |
