
- 1/8 in Diameter
- Carbide Material
- 3 in Overall Length
- TiAlN Coating
Mill Construction | General Purpose |
Length of Cut | 0.375 in |
Diameter - Decimal | 0.125 in |
Overall Length | 3 in |
End Style | Square |
No. of Flutes | 2 |
Mill LOC Designation | Regular |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Flute Type | Spiral |
Length Of Cut - Metric | 9.52 mm |
Diameter - Fraction | 1/8 in |
Material | Carbide |
Shank Size - Metric | 9.52 mm |
Weight | 0.0 LB |
