
- 5/32 in Diameter
- Carbide Material
- 2 in Overall Length
- TiAlN Coating
Direction of Cut | Right Hand |
Length Of Cut - Metric | 7.94 mm |
Diameter - Decimal | 0.1562 in |
Overall Length | 2 in |
Material | Carbide |
End Style | Square |
No. of Flutes | 2 |
Shank Size - Metric | 4.76 mm |
Length of Cut | 0.3125 in |
Center Cutting | Yes |
Mill Construction | General Purpose |
Mill LOC Designation | Stub |
Flute Type | Spiral |
Diameter - Fraction | 5/32 in |
Weight | 0.0 LB |
