- SD Series Hose Reel
- Size 10
- Use With Air, Water, Anti-freeze And Windshield Washer Fluid
- Length 50 Feet
description
- The SD line of hose reels feature Graco durability, performance and value built into every reel.
applications
- Car dealerships
- Light/medium-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Public works garages
- Construction vehicle maintenance
- Light utility service trucks
features
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Adjustable Arm - Easily change the arm position for your application
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 35-65 foot (10.7-19.8 meters) hose (NPT air/water) capacity for a wide variety of applications
- Durable Finish - Baked-on enamel finish protects reel from corrosion
| Color | Metallic Blue |
| Length | 21 in |
| Inlet Thread Gender | Male |
| Recommended Environment | Indoor, Outdoor |
| Compatible Fluids | Air, Water |
| Temperature Rating [Max] | 190 °F |
| Inlet Size | 1/2 in |
| Reel Thread Type | NPT |
| Temperature Range [Min] | -20 °F |
| Outlet | 1/2 in NPT |
| Temperature Rating [Min] | -20 °F |
| Hose Length | 50 ft |
| Pressure | 300 psi |
| Outlet Thread Gender | Male |
| Height | 22 1/2 in |
| Weight | 48.5 LB |
| EAN or UPC | 633955395343 |
-
Drop Ship Only


