Skip to content Skip to navigation menu
Graco649192

649192

Item #100349423
Graco649192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.

features

  • Longer Diaphragm LifeUp to 5x longer diaphragm life for less maintenance and downtime
  • Modular Air ValveStall-free, low pulsation operation provides smooth and rapid changeover
  • One-Piece Center SectionEliminates air leaks for more efficient operation
  • Four Bolt Joint DesignBolted design provides even sealing pressure for leak-free operation
  • Multiple PortsIncreased number of ports for installation flexibility
  • Optional FeaturesDataTrak™ - Runaway protection and tracks material usage
  • Pulse Output - Cycle count capability
  • Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation30% more efficient than the market leader20% increase in fluid flow compared to the Husky 1040
Weight 0.0 LB
EAN or UPC 633955534728
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison