description
- The Husky 1050HP air-operated diaphragm pump is the first pump on the market that allows users to choose between low pressure and high pressure operating modes with Graco’s low-high pressure mode valve. High pressure operation isn’t always required, so switch to the low pressure mode to reduce air consumption up to 50%. These features combined with the quality and reliability of our standard Husky diaphragm pump design make this one of the most unique high pressure diaphragm pumps on the market.
features
- Benefits of the Husky 1050HP Double Diaphragm PumpIncreased fluid pressure without sacrificing flow
- Low-high pressure mode valve lets you operate the pump as a standard AODD or a high pressure AODD
- Reduce air consumption up to 50% with the low pressure mode
- Same repair parts as the Husky 1050 diaphragm pump
- External PilotsEase of maintenance
- Reduced down-time (quick change time)
- Spring loaded for faster change over
- Modular Air ValveEase of maintenance
- Stall and lube free
- Fluid ManifoldStainless Steel or Aluminum
- Additional DiaphragmFor high pressure operation
- Low/High Pressure Operation ValveSelectable operating setting
- Reduces air consumption
- Only use high pressure when required
- Wetted ComponentsUtilizes same parts as Husky 1050 which reduces repair part inventory
| Weight | 0.0 LB |
| EAN or UPC | 755652063155 |

