PENDING RECODE TO REND_C2082HS12I, MTRL - 114963380
Item #102158651
each
#2082 Conveyor Series Double Pitch Link
Offset (Half) Link
Heavy Series
Standard Link Type
2 in Pitch
description
Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain Type
ANSI
Chain Pitch
2 in
Duty
Heavy Series
No. of Strands Across
1
Material
Carbon Steel
Link Type
Oversize Rollers
Chain No.
2080
Type
Offset (Half) Link
Weight
0.315 LB
EAN or UPC
844330031118
We're here for you
with Service Centers across the country - We have your back