Skip to content Skip to navigation menu
GoldSpec®GSC2062H OFFSET LK

GSC2062H OFFSET LK

GSC2062HS12I - CONVEYOR SERIES DOUBLE PITCH LINK #2062 CONVEYOR SERIES DOUBLE PITCH LINK, OFFSET (HALF) LINK, HEAVY SERIES, STAND
Item #101666033
  • #2062 Conveyor Series Double Pitch Link
  • Offset (Half) Link
  • Heavy Series
  • Standard Link Type
  • 1 1/2 in Pitch
GoldSpec®GSC2062H OFFSET LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2062 Conveyor Series Double Pitch Link
  • Offset (Half) Link
  • Heavy Series
  • Standard Link Type
  • 1 1/2 in Pitch

description

  • Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
No. of Strands Across 1
Chain Pitch 1.5 in
Duty Heavy Series
Chain Type ANSI
Link Type Oversize Rollers
Material Carbon Steel
Chain No. 2060
Type Offset (Half) Link
Weight 0.187 LB
EAN or UPC 844330031057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison