Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain Series
2050, 2052, 2058, 2059
Self-Lubricating
No
Roller Width
3/8 in
Pins & Rollers
Oversize Rollers
Chain Type
ANSI
Link Plates Thickness
0.079 in
Package Type
10 Foot Box
Duty
Standard-Duty
Roller Dia.
3/4 in
Chain No.
2050
Link Plates Height
0.575 in
Side Bow
No
Material
Carbon Steel
Pin Material
Carbon Steel
No. of Strands Across
1
Chain Construction
Riveted
Chain Pitch
1.25 in
Pin Diameter
0.199 in
Rated Working Load
930 lbs
Pin Overall Length
0.857 in
Weight
0.85 LB
EAN or UPC
844330030982
We're here for you
with Service Centers across the country - We have your back