Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain Construction
Riveted
Chain Pitch
1 in
Duty
Standard-Duty
Chain Series
2040, 2042, 2048, 2049
No. of Strands Across
1
Side Bow
No
Pins & Rollers
Standard
Pin Diameter
0.156 in
Material
Carbon Steel
Chain Type
ANSI
Roller Width
0.313 in
Package Type
50 Foot Reel
Roller Dia.
0.312 in
Pin Overall Length
0.689 in
Pin Material
Carbon Steel
Rated Working Load
540 lbs
Link Plates Thickness
0.059 in
Chain No.
2040
Self-Lubricating
No
Link Plates Height
0.461 in
Weight
0.32 LB
EAN or UPC
844330030890
We're here for you
with Service Centers across the country - We have your back