Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Roller Dia.
0.312 in
Chain Type
ANSI
Link Plates Thickness
0.06 in
Type
Offset (Half) Link
Pin Overall Length
0.7 in
Chain No.
2040
Chain Construction
Cottered
Chain Series
2040, 2042, 2048, 2049
Link Type
Standard
Material
Carbon Steel
Pin Material
Carbon Steel
Link Plates Height
0.466 in
Chain Pitch
1 in
Pin Diameter
0.156 in
Roller Width
5/16 in
No. of Strands Across
1
Duty
Standard-Duty
Weight
0.065 LB
EAN or UPC
844330030876
We're here for you
with Service Centers across the country - We have your back