GoldSpec®
GSA2060RIV100FT
GSA2060R100FT - TRANSMISSION SERIES DOUBLE PITCH RIVETED ROLLER CHAIN #2060 CHAIN, 1 STRAND, RIVETED, CARBON STEEL MATERIAL, 100 FOOT REEL
Item #101665888
-
Pre-Packed Quantities
- #2060 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 100 Foot Reel
| Link Plates Height | 0.67 in |
| Pins & Rollers | Standard |
| Pin Overall Length | 1.087 in |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.094 in |
| Roller Dia. | 0.469 in |
| Rated Working Load | 1600 lbs |
| No. of Strands Across | 1 |
| Side Bow | No |
| Duty | Standard-Duty |
| Chain Pitch | 1.5 in |
| Package Type | 100 Foot Reel |
| Chain Series | 2060, 2062, 2068, 2069 |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Chain No. | 2060 |
| Self-Lubricating | No |
| Roller Width | 1/2 in |
| Pin Diameter | 0.234 in |
| Chain Type | ANSI |
| Weight | 0.87 LB |
| EAN or UPC | 844330030821 |
-
Pre-Packed Quantities

