GoldSpec®
GSA2050OFFSET LK
SDA2050S12I - DOUBLE STRAND ANSI ROLLER CHAIN LINK #2050 DOUBLE STRAND ANSI ROLLER CHAIN LINK, OFFSET (HALF) LINK, STANDARD-DUTY, S
Item #101654299
- #2050 Double Strand ANSI Roller Chain Link
- Offset (Half) Link
- Standard-Duty
- Standard Link Type
- 1 1/4 in Pitch
| Chain Pitch | 1.25 in |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Link Type | Standard |
| Chain No. | 2050 |
| Type | Offset (Half) Link |
| Weight | 0.095 LB |
| EAN or UPC | 844330030777 |
