GoldSpec®
GSA2040RIV50FT
GSA2040R50FT - TRANSMISSION SERIES DOUBLE PITCH RIVETED ROLLER CHAIN #2040 CHAIN, 1 STRAND, RIVETED, CARBON STEEL MATERIAL, 50 FOOT REEL
Item #101654298
-
Pre-Packed Quantities
- #2040 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 50 Foot Reel
| Self-Lubricating | No |
| Chain Series | 2040, 2042, 2048, 2049 |
| Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Chain Pitch | 1 in |
| Rated Working Load | 540 lbs |
| Chain Construction | Riveted |
| Roller Width | 0.313 in |
| Pin Overall Length | 0.689 in |
| Side Bow | No |
| Duty | Standard-Duty |
| Chain No. | 2040 |
| Package Type | 50 Foot Reel |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Link Plates Height | 0.461 in |
| Pins & Rollers | Standard |
| Roller Dia. | 0.312 in |
| Link Plates Thickness | 0.059 in |
| Pin Material | Carbon Steel |
| Weight | 0.28 LB |
| EAN or UPC | 844330030746 |
-
Pre-Packed Quantities

