Skip to content Skip to navigation menu
GoldSpec®GS80SS RIV50FT

GS80SS RIV50FT

GS80A1SSR50FT - STAINLESS STEEL ROLLER CHAIN #80 CHAIN, 1 STRAND, RIVETED, STAINLESS STEEL MATERIAL, 50 FOOT REEL
Item #101666779
  • #80 Chain
  • 1 Strand
  • Riveted
  • Stainless Steel Material
  • 50 Foot Reel
GoldSpec®GS80SS RIV50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • #80 Chain
  • 1 Strand
  • Riveted
  • Stainless Steel Material
  • 50 Foot Reel
Chain Type ANSI
Pin Material Stainless Steel
Chain Pitch 1 in
Chain No. 80
Side Bow No
Pins & Rollers Standard
Roller Width 5/8 in
No. of Strands Across 1
Chain Construction Riveted
Pin Overall Length 1.333 in
Link Plates Thickness 0.122 in
Package Type 50 Foot Reel
Pin Diameter 0.313 in
Material Stainless Steel
Duty Standard-Duty
Self-Lubricating No
Roller Dia. 5/8 in
Rated Working Load 600 lbs
Link Plates Height 0.941 in
Weight 1.69 LB
EAN or UPC 844330030692
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison