GoldSpec®
GS60 3OFFSET LK
GS60A3S12I - TRIPLE STRAND ANSI ROLLER CHAIN LINK #60 TRIPLE STRAND STANDARD-DUTY OFFSET (HALF) LINK, STANDARD LINK TYPE, CARBON S
Item #101654011
- #60 Triple Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 3/4" Pitch
| Chain Type | ANSI |
| Chain No. | 60 |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Chain Pitch | 0.75 in |
| Type | Offset (Half) Link |
| Link Type | Standard |
| Duty | Standard-Duty |
| No. of Strands Across | 3 |
| Weight | 0.596 LB |
| EAN or UPC | 844330030395 |
