GoldSpec®
GS40SS RIV100FT
GS40A1SSR100FT - STAINLESS STEEL ROLLER CHAIN #40 CHAIN, 1 STRAND, RIVETED, STAINLESS STEEL MATERIAL, 100 FOOT REEL
Item #101654008
-
Pre-Packed Quantities
- #40 Chain
- 1 Strand
- Riveted
- Stainless Steel Material
- 100 Foot Reel
| Material | Stainless Steel |
| Rated Working Load | 192 lbs |
| Chain No. | 40 |
| Duty | Standard-Duty |
| Pin Material | Stainless Steel |
| Self-Lubricating | No |
| Pin Diameter | 0.156 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.691 in |
| Chain Pitch | 0.5 in |
| Side Bow | No |
| Roller Dia. | 0.312 in |
| Chain Type | ANSI |
| Package Type | 100 Foot Reel |
| Chain Construction | Riveted |
| Roller Width | 0.313 in |
| Link Plates Thickness | 0.059 in |
| Link Plates Height | 0.465 in |
| Pins & Rollers | Standard |
| Weight | 0.41 LB |
| EAN or UPC | 844330030173 |
-
Pre-Packed Quantities

