Skip to content Skip to navigation menu
GoldSpec®GS40 2COTT

GS40 2COTT

GS40A2CX10FT - DOUBLE STRAND ANSI ROLLER CHAIN #40 CHAIN, 2 STRANDS, COTTERED, CARBON STEEL MATERIAL, 10 FOOT BOX
Item #101666773
  • #40 Chain
  • 2 Strands
  • Cottered
  • Carbon Steel Material
  • 10 Foot Box
GoldSpec®GS40 2COTT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • #40 Chain
  • 2 Strands
  • Cottered
  • Carbon Steel Material
  • 10 Foot Box

features

  • Designed and built to provide maximum strength and wear life
  • Solid, cold forged bushings
  • Wide waist link plates
  • Appropriate press fits
Chain Type ANSI
Pin Diameter 0.156 in
Chain Construction Cottered
Rated Working Load 1000 lbs
Link Plates Thickness 0.059 in
Material Carbon Steel
No. of Strands Across 2
Duty Standard-Duty
Self-Lubricating No
Side Bow No
Pins & Rollers Standard
Pin Overall Length 1.271 in
Link Plates Height 0.465 in
Chain No. 40
Package Type 10 Foot Box
Roller Dia. 0.312 in
Chain Pitch 0.5 in
Pin Material Carbon Steel
Roller Width 0.313 in
Weight 0.82 LB
EAN or UPC 844330030074
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison