GoldSpec®
GS35 2RIV50FT
GS35A2R50FT - DOUBLE STRAND ANSI ROLLER CHAIN #35 CHAIN, 2 STRANDS, RIVETED, CARBON STEEL MATERIAL, 50 FOOT REEL
Item #101665211
-
Pre-Packed Quantities
- #35 Chain
- 2 Strands
- Riveted
- Carbon Steel Material
- 50 Foot Reel
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Self-Lubricating | No |
| Package Type | 50 Foot Reel |
| Chain Construction | Riveted |
| Link Plates Height | 0.354 in |
| Chain No. | 35 |
| Chain Type | ANSI |
| Side Bow | No |
| Duty | Standard-Duty |
| No. of Strands Across | 2 |
| Chain Pitch | 0.375 in |
| Pins & Rollers | Standard |
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.897 in |
| Pin Diameter | 0.141 in |
| Roller Dia. | 0.2 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.047 in |
| Rated Working Load | 670 lbs |
| Roller Width | 0.189 in |
| Weight | 0.42 LB |
| EAN or UPC | 844330029955 |
-
Pre-Packed Quantities

