GoldSpec®
GS25RIV500FT
GS25RIV500FT - SINGLE STRAND ANSI ROLLER CHAIN #25 CHAIN, 1 STRAND, RIVETED, CARBON STEEL MATERIAL, 500 FOOT REEL
Item #101654732
-
Pre-Packed Quantities
- #25 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 500 Foot Reel
features
- Zero initial stretch
- Link plate shape and hole profile have been computer modeled to optimize stress distribution to improve fatigue life and wear
- High hardness, carburized alloy steel pins and bushings
- Factory prelubrication with a high quality lubricant minimizes break-in wear
- Super straight bushings
- Appropriate press fits
- Shot peening
- Preloading
| Pins & Rollers | Standard |
| Chain Pitch | 0.25 in |
| Self-Lubricating | No |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Link Plates Thickness | 0.03 in |
| Material | Carbon Steel |
| Roller Dia. | 0.13 in |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Rated Working Load | 100 lbs |
| Pin Diameter | 0.091 in |
| Package Type | 500 Foot Reel |
| Link Plates Height | 0.228 in |
| Pin Overall Length | 0.339 in |
| Roller Width | 1/8 in |
| Chain No. | 25 |
| Side Bow | No |
| Weight | 0.12 LB |
| EAN or UPC | 844330029917 |
-
Pre-Packed Quantities

