- Single Row Radial Bearing
- 5/16" ID x 29/32" OD x 5/16" Wide
- Double Sealed
- No Snap Ring
- Standard (ABEC 1)
| I.D. | 5/16 in |
| Inch/Metric | Inch Bore |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 607 lbf |
| Seal Material | Rubber |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Limiting Speed | 5000 rpm |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Material | Steel |
| Cage Material | Plastic or Steel |
| Shielded Width | 5/16 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 291 lbf |
| Inner Ring Width | 5/16 in |
| Lubricant | General Purpose |
| O.D. | 0.90625 in |
| Width | 5/16 in |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Cage Type | Metal |
| Fillet Radius | 0.016 in |
| Outer Ring Width | 5/16 in |
| Seal Width | 5/16 in |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Industry Standard Part # | 1605 2RS |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.035 LB |
| EAN or UPC | 844330028347 |

