GoldSpec®
GS100SS CONN LK CP
GS100A1SSS11I - STAINLESS STEEL ROLLER CHAIN LINK #100 SINGLE STRAND STANDARD-DUTY CONNECTING (MASTER) LINK, COTTER PIN LINK TYPE,
Item #101666223
- #100 Single Strand Standard-Duty Connecting (Master) Link
- Cotter Pin Link Type
- Stainless Steel
- 1 1/4" Pitch
| Chain No. | 100 |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Duty | Standard-Duty |
| Link Type | Cotter Pin |
| Pin Material | Stainless Steel |
| Type | Connecting (Master) Link |
| Material | Stainless Steel |
| Weight | 0.3 LB |
| EAN or UPC | 844330029573 |
