- 4 1/4" ID x 4 3/4" OD x 5" Long
- Bronze - C93200 (SAE 660) Bushing
| Length | 5 in |
| Groove Type | No Groove |
| O.D. | 4.75 in |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore |
| I.D. | 4 1/4 in |
| Temperature Range [Min] | N/A |
| Inch/Metric | Inch |
| Has Flange | No |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 5.7 LB |
| EAN or UPC | 844330011554 |

