- 1 5/16" Mini Pack
- Chrome Steel
- 1 Piece per Pack
| Ball Dia.Tolerance | ±0.0001 |
| Ball Pack Size | Small |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Grade | Grade 25 |
| Ball Dia. | 1 5/16 in |
| Weight | 0.37 LB |
| EAN or UPC | 844330000091 |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Pack Size | Small |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Grade | Grade 25 |
| Ball Dia. | 1 5/16 in |
| Weight | 0.37 LB |
| EAN or UPC | 844330000091 |