- Steel, Zinc Plated
- Sintered Bronze Filtered
- 1/8 NPT Thread
- 1.20" Overall Height
- 7/16" Hex Size
| Material | Steel, Zinc-Plated |
| Pitch | N/A |
| Vent Type | 40 Micron Sintered Bronze Filtered |
| Micron Rating | N/A |
| Thread Size | 1/8 |
| Threads per Inch | N/A |
| Thread Type | NPT |
| Dia. | N/A |
| Weight | 0.04 LB |

