- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 5 3/16" Assembly Clearance
- 13 1/4 oz Oil Capacity
- 3 7/8" Overall Height
description
- A combination gravity and wire wick oiler. Tube projects up in cup about two-thirds of the way, providing a combination feed cup. Spring-hinged cover is self-closing. Serves to protect bearings from dust and grit. Bearings are regularly flushed with oil each time the cup is refilled, thereafter they receive a continuous supply of clean oil through the wick until it is time to refill. This type of oiling is adaptable to all classes of machinery. Additional sizes available.
applications
- For above-the-bearing applications only
features
- Steel
- Zinc-plated
| Thread Size | 1/4 |
| Feed Type | Wick |
| Pitch | N/A |
| Cup Style | Brazed |
| Material | Steel, Zinc-Plated |
| Overall Height | 3.875 in |
| Wick No. | 452-1 |
| Thread Type | NPT |
| Oil Capacity | 13 1/4 oz |
| Threads per Inch | 18 |
| Assembly Clearance | 5 3/16 in |
| Weight | 0.5 LB |

