- Metric
- 60 mm Inner Diameter
- 65 mm Outer Diameter
- 60 mm Length
- High Tech Polymer Material
| O.D. | 65 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Max. Static Pressure | 36,000 psi |
| I.D. | 60 mm |
| Temperature Range [Max] | 350 °F |
| Inch/Metric | Metric |
| Material | High Tech Polymer |
| Length | 60.000 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.496 LB |

