Skip to content Skip to navigation menu
GGBPM5040DX

PM5040DX

PM5040DX GLACIER GARLOCK BEARING
Item #101975366
  • Metric
  • 50 mm Inner Diameter
  • 55 mm Outer Diameter
  • 40 mm Length
  • POM Material
GGBPM5040DX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 50 mm Inner Diameter
  • 55 mm Outer Diameter
  • 40 mm Length
  • POM Material
Temperature Range [Min] -40 °F
Inch/Metric Metric
I.D. 50 mm
Material POM
Length 40.000 mm
O.D. 55 mm
Temperature Range [Max] 210 °F
Max. Dynamic Pressure 10,000 psi
Max. Static Pressure 20,000 psi
Weight 0.819 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison