- Inch
- 3 in Inner Diameter
- 4-1/2 in Outer Diameter
- 0.125 in Thickness
- PTFE Material
| O.D. | 4.5 in |
| Thickness | 0.125 in |
| Temperature Range [Max] | 350 °F |
| Lubrication | Self-Lubricating |
| Temperature Range [Min] | -320 °F |
| Material | PTFE |
| Max. Static Pressure | 20,000 psi |
| Inch/Metric | Inch |
| I.D. | 3 in |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 0.0 LB |

