Skip to content Skip to navigation menu
GGBMLG3240 016

MLG3240 016

MLG - BUSH
Item #101938209
  • Inch
  • 2 in Inner Diameter
  • 2.5 in Outer Diameter
  • 1 in Length
  • PTFE Material
GGBMLG3240 016
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 2 in Inner Diameter
  • 2.5 in Outer Diameter
  • 1 in Length
  • PTFE Material
Temperature Range [Max] 320 °F
O.D. 2.5 in
Max. Static Pressure 30,000 psi
Material PTFE
Temperature Range [Min] -320 °F
Inch/Metric Inch
I.D. 2 in
Length 1 in
Max. Dynamic Pressure 20,000 psi
Lubrication Self-Lubricating
Weight 0.123 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison