- Inch
- 5.5 in Inner Diameter
- 6 in Outer Diameter
- 3.75 in Length
- PTFE Material
| O.D. | 6 in |
| Temperature Range [Max] | 320 °F |
| Material | PTFE |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -320 °F |
| Max. Static Pressure | 30,000 psi |
| I.D. | 5 1/2 in |
| Lubrication | Self-Lubricating |
| Length | 3 3/4 in |
| Inch/Metric | Inch |
| Weight | 1.172 LB |

