Skip to content Skip to navigation menu
GGBGM6472 090

GM6472 090

GARMAX BEARING
Item #101869647
  • Inch
  • 4 in Inner Diameter
  • 4.5 in Outer Diameter
  • 5.625 in Length
  • PTFE Material
GGBGM6472 090
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 4 in Inner Diameter
  • 4.5 in Outer Diameter
  • 5.625 in Length
  • PTFE Material

description

  • GAR-MAX bearings feature a combination fiber surface liner which comprises a controlled filament wound pattern of both PTFE and high strength fibers.These materials are braided together to form a cord which is wound and fully encapsulated by an epoxy resin that has been further enhanced with a self-lubricating filler to provide a wear-resistant bearing surface. Although GAR-MAX bearings are limited to surface velocities of 25 sfpm (0.13 m/s), they can be used at higher static loads that the GAR-FIL series. Their excellent compressive strength (60,000 psi – 415 N/mm²) and unique bearing surface permit their use at static loads to 30,000 psi (210 N/mm²) and dynamic loads as high as 20,000 psi (140 N/mm²) continuously. They can be used at temperatures from -320 °F to 325 °F (-195 °C to 160 °C).

features

  • Excellent Resistance to Shock Loads.
  • Ideal for Tough Pivoting Applications.
Max. Static Pressure 30,000 psi
I.D. 4 in
Lubrication Self-Lubricating
Inch/Metric Inch
Length 5 5/8 in
Groove Type No Groove
Material PTFE
Has Flange No
O.D. 4.5 in
Bore Type Round Bore
Temperature Range [Max] 320 °F
Temperature Range [Min] -320 °F
Max. Dynamic Pressure 20,000 psi
Weight 1.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison