- Inch
- 3 in Inner Diameter
- 3.5 in Outer Diameter
- 2.375 in Length
- PTFE Material
| Max. Static Pressure | 30,000 psi |
| Material | PTFE |
| Lubrication | Self-Lubricating |
| Max. Dynamic Pressure | 20,000 psi |
| Length | 2 3/8 in |
| Temperature Range [Max] | 320 °F |
| Temperature Range [Min] | -320 °F |
| I.D. | 3 in |
| O.D. | 3.5 in |
| Inch/Metric | Inch |
| Weight | 0.422 LB |

