Skip to content Skip to navigation menu
GGBGM3034-030

GM3034-030

GARMAX BEARING
Item #101969810
  • Inch
  • 1.875 in Inner Diameter
  • 2.125 in Outer Diameter
  • 1.875 in Length
  • PTFE Material
GGBGM3034-030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1.875 in Inner Diameter
  • 2.125 in Outer Diameter
  • 1.875 in Length
  • PTFE Material

description

  • GAR-MAX bearings feature a combination fiber surface liner which comprises a controlled filament wound pattern of both PTFE and high strength fibers.These materials are braided together to form a cord which is wound and fully encapsulated by an epoxy resin that has been further enhanced with a self-lubricating filler to provide a wear-resistant bearing surface. Although GAR-MAX bearings are limited to surface velocities of 25 sfpm (0.13 m/s), they can be used at higher static loads that the GAR-FIL series. Their excellent compressive strength (60,000 psi – 415 N/mm²) and unique bearing surface permit their use at static loads to 30,000 psi (210 N/mm²) and dynamic loads as high as 20,000 psi (140 N/mm²) continuously. They can be used at temperatures from -320 °F to 325 °F (-195 °C to 160 °C).

features

  • Excellent Resistance to Shock Loads. Long term field testing in actual bearing applications has shown that GAR-MAX bearings exhibit greater resistance to impact and shock loads than other types of filament wound composite bearings. In addition, they can
  • Ideal for Tough Pivoting Applications. The unique combination of properties of GAR-MAX bearings—including high load capacity, impact resistance, dimensional and thermal stability, and corrosion and abrasion resistance—makes them suitable for a variety
Has Flange No
O.D. 2.125 in
Material PTFE
Max. Dynamic Pressure 20,000 psi
Length 1 7/8 in
Lubrication Self-Lubricating
Groove Type No Groove
Temperature Range [Min] -320 °F
I.D. 1 7/8 in
Bore Type Round Bore
Max. Static Pressure 30,000 psi
Temperature Range [Max] 320 °F
Inch/Metric Inch
Weight 0.101 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison