- Inch
- 0.625 in Inner Diameter
- 0.75 in Outer Diameter
- 0.5 in Length
- PTFE Material
| Material | PTFE |
| Temperature Range [Max] | 320 °F |
| Temperature Range [Min] | -320 °F |
| Length | 1/2 in |
| Max. Static Pressure | 30,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Lubrication | Self-Lubricating |
| I.D. | 5/8 in |
| Weight | 0.005 LB |

