- Inch
- 6 in Inner Diameter
- 6.5 in Outer Diameter
- 12 in Length
- PTFE Material
| I.D. | 6 in |
| Length | 12 in |
| Material | PTFE |
| Temperature Range [Max] | 400 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -320 °F |
| Inch/Metric | Inch |
| Lubrication | Self-Lubricating |
| O.D. | 6.5 in |
| Max. Static Pressure | 20,000 psi |
| Weight | 4.062 LB |

