Skip to content Skip to navigation menu
GGBGF4048 044

GF4048 044

GARFIL BEARING
Item #101772963
  • Inch
  • 2.5 in Inner Diameter
  • 3 in Outer Diameter
  • 2.75 in Length
  • PTFE Material
GGBGF4048 044
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 2.5 in Inner Diameter
  • 3 in Outer Diameter
  • 2.75 in Length
  • PTFE Material

description

  • GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.

features

  • Maximum Application Versatility
  • Tough, Borable Bearing Surface.
  • Excellent Chemical Resistance.
I.D. 2 1/2 in
Has Flange No
Temperature Range [Max] 400 °F
Groove Type No Groove
Inch/Metric Inch
Temperature Range [Min] -320 °F
Length 2 3/4 in
Bore Type Round Bore
O.D. 3 in
Lubrication Self-Lubricating
Max. Dynamic Pressure 20,000 psi
Material PTFE
Max. Static Pressure 20,000 psi
Weight 0.413 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison