- Metric
- 50 mm Inner Diameter
- 58 mm Outer Diameter
- 50 mm Length
- PTFE Material
| Inch/Metric | Metric |
| Length | 50.000 mm |
| Temperature Range [Min] | -320 °F |
| I.D. | 50 mm |
| O.D. | 58 mm |
| Temperature Range [Max] | 320 °F |
| Max. Static Pressure | 30,000 psi |
| Lubrication | Self-Lubricating |
| Material | PTFE |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 0.143 LB |

