- Inch
- 1.75 in Inner Diameter
- 1.94 in Outer Diameter
- 2 in Length
- POM Material
| Temperature Range [Max] | 210 °F |
| O.D. | 1.94 in |
| Max. Dynamic Pressure | 10,000 psi |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Temperature Range [Min] | -40 °F |
| Length | 2 in |
| Inch/Metric | Inch |
| Material | POM |
| Max. Static Pressure | 20,000 psi |
| I.D. | 1 3/4 in |
| Weight | 0.289 LB |

