- Inch
- 1.125 in Inner Diameter
- 1.281 in Outer Diameter
- 1.5 in Length
- PTFE Material
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| O.D. | 1.281 in |
| Inch/Metric | Inch |
| Max. Static Pressure | 36,000 psi |
| Material | PTFE |
| I.D. | 1 1/8 in |
| Temperature Range [Max] | 536 °F |
| Length | 1 1/2 in |
| Temperature Range [Min] | -328 °F |
| Weight | 0.124 LB |

