- Inch
- 1 in Inner Diameter
- 1.125 in Outer Diameter
- 0.375 in Length
- PTFE Material
| I.D. | 1 in |
| Length | 3/8 in |
| Max. Static Pressure | 36,000 psi |
| Material | PTFE |
| Temperature Range [Max] | 536 °F |
| Lubrication | Self-Lubricating |
| O.D. | 1.125 in |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -328 °F |
| Inch/Metric | Inch |
| Weight | 0.022 LB |

