- 1/2"DR TRANS 30-300 FT/LB (40.7-406.7NM)
description
- Bench testers are ideal for point-of-use. Can be mounted on a bench or stand. Compact durable design with backlit screen. Rechargeable battery included.
features
- Designed for more detailed reporting with 3 interfaces
- regular, preset and curve
- 3 available modes track, peak, and first
- Accuracy of +/- 0.5% within 10% - 100% of full load value
- 7 torque measurement units provide a readout in in/oz, ft/lb, in/lb, Nm, cNm, kg/cm and Kg/m
- Easy menu operation on a 7" color touch screen
- Data can be uploaded via a USB interface
- Automatically stores 15 tests readings while testing
- Stores up to 5000 data points
- Compatible with torque testing stand 89640 (not included)
| Weight | 0.0 LB |
| EAN or UPC | 99575896392 |

